WEG

WEG 3-phase motor, IE3, 4 kW, 1500 rpm, (=4p), B35T, 230/400 V, 50 Hz, W22, IEC 112M, cast iron

  • ERIKS:13402690
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€482.79/ pieceexcl. VAT

€584.18incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
4 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Full load speed
1450 rpm
Full load torque
26.4 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
112M
Efficiency at 50% load
87.5 %
Efficiency at 75% load
88.2 %
Efficiency at 100% load
88.6 %
Shaft diameter
28 mm
Flange diameter (outside diameter)
250 mm
Material
Cast iron
Weight
44 kg
PTC thermistor
No