

€5,781.46/ pieceexcl. VAT
€6,995.57incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xtb |
Energy efficiency class | IE3 |
Power | 37 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2960 rpm |
Full load torque | 119.36 Nm |
ATEX Zone | Zone 21 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 92.6 % |
Efficiency at 75% load | 93.4 % |
Efficiency at 100% load | 93.8 % |
Material | Cast iron |
PTC thermistor | Yes |