

€2,330.16/ pieceexcl. VAT
€2,819.49incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 37 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200L |
Efficiency at 50% load | 92.6 % |
Efficiency at 75% load | 93.4 % |
Efficiency at 100% load | 93.8 % |
Shaft diameter | 55 mm |
Material | Cast iron |
Weight | 250 kg |
PTC thermistor | Yes |
€7.51/ pieceexcl. VAT
€9.09incl. VAT
21 In stock - Estimated delivery date 13/11/2026€170.48/ pieceexcl. VAT
€206.28incl. VAT
Estimated delivery date - 31/03/2027€64.64/ pieceexcl. VAT
€78.21incl. VAT
8 In stock - Estimated delivery date 13/11/2026€114.81/ pieceexcl. VAT
€138.92incl. VAT
Estimated delivery date - 31/03/2027