

€2,657.88/ pieceexcl. VAT
€3,216.03incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 37 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 225S/M |
Efficiency at 50% load | 93.4 % |
Efficiency at 75% load | 94 % |
Efficiency at 100% load | 94.1 % |
Shaft diameter | 60 mm |
Material | Cast iron |
Weight | 365 kg |
PTC thermistor | Yes |
€106.57/ pieceexcl. VAT
€128.95incl. VAT
2 In stock - Estimated delivery date 13/11/2026€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 16/02/2027€507.03/ pieceexcl. VAT
€613.51incl. VAT
6 In stock - Estimated delivery date 13/11/2026€26.92/ pieceexcl. VAT
€32.57incl. VAT
12 In stock - Estimated delivery date 13/11/2026