

€3,747.08/ pieceexcl. VAT
€4,533.97incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 37 kW |
Speed | 1000 rpm |
Mounting | B5 |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 250S/M |
Efficiency at 50% load | 93.3 % |
Efficiency at 75% load | 93.5 % |
Efficiency at 100% load | 93.5 % |
Shaft diameter | 65 mm |
Flange diameter (outside diameter) | 550 mm |
Material | Cast iron |
Weight | 430 kg |
PTC thermistor | Yes |
€247.02/ pieceexcl. VAT
€298.89incl. VAT
4 In stock - Estimated delivery date 13/11/2026€34.79/ pieceexcl. VAT
€42.10incl. VAT
Estimated delivery date - 16/02/2027€477.18/ pieceexcl. VAT
€577.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026€159.95/ pieceexcl. VAT
€193.54incl. VAT
Estimated delivery date - 31/03/2027