

€68,399.27/ pieceexcl. VAT
€82,763.12incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 355 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 355M/L |
Material | Cast iron |
PTC thermistor | No |