

€22,592.64/ pieceexcl. VAT
€27,337.09incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 330 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Full load speed | 2980 rpm |
Full load torque | 1058 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 355M/L |
Efficiency at 50% load | 95.2 % |
Efficiency at 75% load | 95.8 % |
Efficiency at 100% load | 96 % |
Shaft diameter | 75 mm |
Flange diameter (outside diameter) | 800 mm |
Material | Cast iron |
Weight | 1950 kg |
PTC thermistor | Yes |