

€18,882.11/ pieceexcl. VAT
€22,847.35incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 315 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 355M/L |
Efficiency at 50% load | 96.1 % |
Efficiency at 75% load | 96.3 % |
Efficiency at 100% load | 96.3 % |
Shaft diameter | 100 mm |
Material | Cast iron |
Weight | 1750 kg |
PTC thermistor | Yes |