

€23,849.70/ pieceexcl. VAT
€28,858.14incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 300 kW |
Speed | 1000 rpm |
Mounting | B5 |
Number of poles | 6 |
Full load speed | 993 rpm |
Full load torque | 2887 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 355M/L |
Efficiency at 50% load | 95 % |
Efficiency at 75% load | 96 % |
Efficiency at 100% load | 96 % |
Shaft diameter | 100 mm |
Flange diameter (outside diameter) | 800 mm |
Material | Cast iron |
Weight | 2150 kg |
PTC thermistor | Yes |