WEG

WEG 3-phase motor, IE3, 30 kW, 1500 rpm, (=4P), 400/690 V, 50 Hz, W22, IEC 200L, PTC sensors, cast iron

  • ERIKS:12695105
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€2,260.08/ pieceexcl. VAT

€2,734.70incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
30 kW
Speed
1500 rpm
Mounting
B3R
Number of poles
4
Full load speed
1480 rpm
Full load torque
194 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
200L
Efficiency at 50% load
92.9 %
Efficiency at 75% load
93.6 %
Efficiency at 100% load
93.6 %
Shaft diameter
55 mm
Material
Cast iron
Weight
228 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 200, 2/4P GY, cast iron

  • Eriks:12395068
  • Manufacturer:11250695

€170.48/ pieceexcl. VAT

€206.28incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Fan, W22, 200, 2/4P AL, aluminium

  • Eriks:12395088
  • Manufacturer:10016931

€64.64/ pieceexcl. VAT

€78.21incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Terminal Block M8 W22, 200

  • Eriks:12395107
  • Manufacturer:11525334

€34.77/ pieceexcl. VAT

€42.07incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€323.19/ pieceexcl. VAT

€391.06incl. VAT

6 In stock - Estimated delivery date 13/11/2026