

€817.21/ pieceexcl. VAT
€988.82incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 82.5 % |
Efficiency at 75% load | 83.5 % |
Efficiency at 100% load | 83.5 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 75 kg |
PTC thermistor | Yes |
€254.52/ pieceexcl. VAT
€307.97incl. VAT
Estimated delivery date - 01/04/2027€87.35/ pieceexcl. VAT
€105.69incl. VAT
5 In stock - Estimated delivery date 16/11/2026€117.38/ pieceexcl. VAT
€142.03incl. VAT
9 In stock - Estimated delivery date 16/11/2026€4.34/ pieceexcl. VAT
€5.25incl. VAT
15 In stock - Estimated delivery date 16/11/2026