

€393.61/ pieceexcl. VAT
€476.27incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Full load speed | 2915 rpm |
Full load torque | 9.83 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 86.5 % |
Efficiency at 100% load | 87.1 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 35 kg |
PTC thermistor | Yes |