

€336.66/ pieceexcl. VAT
€407.36incl. VAT
8 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 85.5 % |
Efficiency at 75% load | 87.3 % |
Efficiency at 100% load | 87.3 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 35 kg |
PTC thermistor | No |
€14.65/ pieceexcl. VAT
€17.73incl. VAT
Estimated delivery date - 10/03/2027€7.51/ pieceexcl. VAT
€9.09incl. VAT
10 In stock - Estimated delivery date 26/10/2026€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 10/03/2027