WEG

WEG 3-phase motor, IE3, 3 kW, 1500 rpm, (=4p), B5T, 230/400 V, 50 Hz, W22Xec, cast iron

  • ERIKS:12994323
Image 1
Non-sparking Ex nA motors are designed to prevent the occurrence during normal operating and certain specific abnormal conditions of arcs, sparks & excessive overheating of all inner and outer surfaces of the machine which could reach the self ignition temperature of the surrounding potentially explosive atmosphere.
Save to list

€513.17/ pieceexcl. VAT

€620.94incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22XnCD
Energy efficiency class
IE3
Power
3 kW
Speed
1500 rpm
Mounting
B5
Number of poles
4
Full load speed
1440 rpm
Full load torque
19.893 Nm
ATEX Zone
Zone 2 / 22
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
L100L
Efficiency at 50% load
87 %
Efficiency at 75% load
88 %
Efficiency at 100% load
88 %
Material
Cast iron
PTC thermistor
Yes