

€1,319.45/ pieceexcl. VAT
€1,596.53incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1440 rpm |
Full load torque | 19.893 Nm |
ATEX Zone | Zone 1 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 87 % |
Efficiency at 75% load | 88 % |
Efficiency at 100% load | 88 % |
Material | Cast iron |
PTC thermistor | Yes |