

€592.99/ pieceexcl. VAT
€717.52incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 1000 rpm |
Mounting | B5 |
Number of poles | 6 |
Full load speed | 970 rpm |
Full load torque | 29.6 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 85.6 % |
Efficiency at 100% load | 85.6 % |
Shaft diameter | 38 mm |
Flange diameter (outside diameter) | 300 mm |
Material | Cast iron |
Weight | 65 kg |
PTC thermistor | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€254.52/ pieceexcl. VAT
€307.97incl. VAT
Estimated delivery date - 31/03/2027€87.35/ pieceexcl. VAT
€105.69incl. VAT
5 In stock - Estimated delivery date 13/11/2026€117.38/ pieceexcl. VAT
€142.03incl. VAT
9 In stock - Estimated delivery date 13/11/2026