

€554.84/ pieceexcl. VAT
€671.36incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 85.6 % |
Efficiency at 100% load | 85.8 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 65 kg |
PTC thermistor | No |
€4.34/ pieceexcl. VAT
€5.25incl. VAT
15 In stock - Estimated delivery date 13/11/2026€113.89/ pieceexcl. VAT
€137.81incl. VAT
6 In stock - Estimated delivery date 13/11/2026€12.80/ pieceexcl. VAT
€15.49incl. VAT
27 In stock - Estimated delivery date 13/11/2026€117.38/ pieceexcl. VAT
€142.03incl. VAT
9 In stock - Estimated delivery date 13/11/2026