

€592.67/ pieceexcl. VAT
€717.13incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 970 rpm |
Full load torque | 29.6 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 85 % |
Efficiency at 75% load | 85.6 % |
Efficiency at 100% load | 85.6 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 65 kg |
PTC thermistor | Yes |