WEG

WEG 3-phase motor, IE3, 280 kW, 750 rpm, (=8p), B3T, 400/690 V, 50 Hz, W22, IEC 355A/B, PTC sensors, cast iron

  • ERIKS:12729035
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€29,066.48/ pieceexcl. VAT

€35,170.44incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
280 kW
Speed
750 rpm
Mounting
B3T
Number of poles
8
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
355A/B
Efficiency at 50% load
95.1 %
Efficiency at 75% load
95.7 %
Efficiency at 100% load
95.8 %
Shaft diameter
100 mm
Material
Cast iron
Weight
2279 kg
PTC thermistor
Yes