WEG

WEG 3-phase motor, IE3, 220 kW, 3000 rpm, (=2p), B3T, 400/690 V, 50 Hz, W22Xtb, IEC 315L, cast iron

  • ERIKS:12996517
Image 1
With the W22Xtb DIP motor, your company will be operating with safety and reliability in explosive atmospheres like Zone 21 and 22, Groups IIIA, IIIB and IIIC, temperature class T125°C. This motor complies with the efficiency levels specified by the IEC 60034-30-1 and with the scope of the European Regulation. It is synonym of economy, and safety for applications in the processing of grain, cereal, textile fiber, powder paint, polymers, among others.
Save to list

€38,695.71/ pieceexcl. VAT

€46,821.81incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22Xtb
Energy efficiency class
IE3
Power
220 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
ATEX Zone
Zone 21
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
315L
Efficiency at 50% load
95.9 %
Efficiency at 75% load
96 %
Efficiency at 100% load
96 %
Material
Cast iron
PTC thermistor
Yes