

€16,064.79/ pieceexcl. VAT
€19,438.40incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 220 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 315L |
Efficiency at 50% load | 95.9 % |
Efficiency at 75% load | 96 % |
Efficiency at 100% load | 96 % |
Shaft diameter | 65 mm |
Material | Cast iron |
Weight | 1320 kg |
PTC thermistor | Yes |
€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€851.64/ pieceexcl. VAT
€1,030.48incl. VAT
Estimated delivery date - 31/03/2027€210.58/ pieceexcl. VAT
€254.80incl. VAT
3 In stock - Estimated delivery date 13/11/2026