

€13,317.28/ pieceexcl. VAT
€16,113.91incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 220 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 315L |
Efficiency at 50% load | 95.8 % |
Efficiency at 75% load | 96.1 % |
Efficiency at 100% load | 96.2 % |
Shaft diameter | 80 mm |
Flange diameter (outside diameter) | 660 mm |
Material | Cast iron |
Weight | 1340 kg |
PTC thermistor | Yes |
€31.30/ pieceexcl. VAT
€37.87incl. VAT
9 In stock - Estimated delivery date 13/11/2026€247.02/ pieceexcl. VAT
€298.89incl. VAT
4 In stock - Estimated delivery date 13/11/2026€477.18/ pieceexcl. VAT
€577.39incl. VAT
2 In stock - Estimated delivery date 13/11/2026€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026