WEG

WEG 3-phase motor, IE3, 22 kW, 3000 rpm, (=2P), B35T, 400/690 V, 50 Hz, W22, IEC 180M, PTC sensors, cast iron

  • ERIKS:12687755
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€1,636.52/ pieceexcl. VAT

€1,980.19incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
22 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
180M
Efficiency at 50% load
92.3 %
Efficiency at 75% load
93 %
Efficiency at 100% load
92.9 %
Shaft diameter
48 mm
Flange diameter (outside diameter)
350 mm
Material
Cast iron
Weight
170 kg
PTC thermistor
Yes
Spare parts & accessories
Product Image

WEG Fan, W22, 180, 2/4P GY, cast iron

  • Eriks:12395066
  • Manufacturer:11250688

€102.36/ pieceexcl. VAT

€123.86incl. VAT

Estimated delivery date - 31/03/2027

€237.13/ pieceexcl. VAT

€286.93incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 180, 2/4P KU

  • Eriks:12395047
  • Manufacturer:10016919

€4.95/ pieceexcl. VAT

€5.99incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 180, 2/4P AL, aluminium

  • Eriks:12395086
  • Manufacturer:10016929

€64.64/ pieceexcl. VAT

€78.21incl. VAT

11 In stock - Estimated delivery date 13/11/2026