

€5,744.74/ pieceexcl. VAT
€6,951.14incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 22 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
ATEX Zone | Zone 1 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 200M/L |
Efficiency at 50% load | 91.4 % |
Efficiency at 75% load | 92 % |
Efficiency at 100% load | 92.4 % |
Material | Cast iron |
PTC thermistor | Yes |