WEG

WEG 3-phase motor, IE3, 2 kW, 3600 rpm, B35T, 220/380 V, 60 Hz, W21, PTC sensors

  • ERIKS:13580164
Image 1
The W21 Multimounting has aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
Save to list

€261.86/ pieceexcl. VAT

€316.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W21
Energy efficiency class
IE3
Power
2.2 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Nominal rated voltage
220/380 V
Nominal rated frequency
60 Hz
Frame size acc. to IEC
90S/L
Material
Aluminium
PTC thermistor
Yes