

€680.67/ pieceexcl. VAT
€823.61incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132S |
Efficiency at 50% load | 81.5 % |
Efficiency at 75% load | 82 % |
Efficiency at 100% load | 82.1 % |
Shaft diameter | 38 mm |
Material | Cast iron |
Weight | 69 kg |
PTC thermistor | Yes |