

€270.55/ pieceexcl. VAT
€327.37incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 85.5 % |
Efficiency at 75% load | 86 % |
Efficiency at 100% load | 86.3 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Cast iron |
Weight | 25 kg |
PTC thermistor | No |
€85.70/ pieceexcl. VAT
€103.70incl. VAT
Estimated delivery date - 31/03/2027€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026€32.71/ pieceexcl. VAT
€39.58incl. VAT
6 In stock - Estimated delivery date 13/11/2026€58.78/ pieceexcl. VAT
€71.12incl. VAT
1 In stock - Estimated delivery date 13/11/2026