WEG

WEG 3-phase motor, IE3, 2.2 kW, 3000 rpm, (=2P), B34T, 230/400 V, 50 Hz, W22, IEC 90L, cast iron

  • ERIKS:12687058
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€270.55/ pieceexcl. VAT

€327.37incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
2.2 kW
Speed
3000 rpm
Mounting
B34A
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90L
Efficiency at 50% load
85.5 %
Efficiency at 75% load
86 %
Efficiency at 100% load
86.3 %
Shaft diameter
24 mm
Flange diameter (outside diameter)
140 mm
Material
Cast iron
Weight
25 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Fan, plastic, W22, 80, 4/6/8P&90, 2/4P KU

  • Eriks:12395038
  • Manufacturer:10016820

€2.90/ pieceexcl. VAT

€3.51incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan cover, W22, 90 RAL6002

  • Eriks:12395133
  • Manufacturer:11327920

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 31/03/2027
Product Image

WEG Terminal Block M4 W22, 63/71/80/90/100

  • Eriks:12395104
  • Manufacturer:10016977

€10.07/ pieceexcl. VAT

€12.18incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, W22, 80, 4/6/8P&90, 2/4P AL, aluminium

  • Eriks:12395078
  • Manufacturer:10016825

€32.71/ pieceexcl. VAT

€39.58incl. VAT

6 In stock - Estimated delivery date 13/11/2026