

€270.55/ pieceexcl. VAT
€327.37incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 2.2 kW |
Speed | 3000 rpm |
Mounting | B14 |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 85.5 % |
Efficiency at 75% load | 86 % |
Efficiency at 100% load | 86.3 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 140 mm |
Material | Cast iron |
Weight | 25 kg |
PTC thermistor | No |
€2.90/ pieceexcl. VAT
€3.51incl. VAT
26 In stock - Estimated delivery date 13/11/2026€85.70/ pieceexcl. VAT
€103.70incl. VAT
Estimated delivery date - 31/03/2027€58.78/ pieceexcl. VAT
€71.12incl. VAT
1 In stock - Estimated delivery date 13/11/2026