WEG

WEG 3-phase motor, IE3, 2.2 kW, 3000 rpm, (=2p), 230/400 V, 50 Hz, W21, IEC 90S/L, PTC sensors, aluminium

  • ERIKS:12767353
Image 1
The W21 Multimounting has aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
Save to list

€268.25/ pieceexcl. VAT

€324.58incl. VAT

49 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W21
Energy efficiency class
IE3
Power
2.2 kW
Speed
3000 rpm
Mounting
B34BT
Number of poles
2
Full load speed
2870 rpm
Full load torque
0.75 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90S/L
Efficiency at 50% load
86 %
Efficiency at 75% load
86.5 %
Efficiency at 100% load
86.3 %
Material
Aluminium
Weight
22 kg
PTC thermistor
Yes