WEG

WEG 3-phase motor, IE3, 2.2 kW, 1500 rpm, (=4p), 230/400 V, 50 Hz, W21, IEC 100L, PTC sensors, aluminium

  • ERIKS:12767438
Image 1
The W21 Multimounting has aluminum frame and removable feet being able to provide great flexibility and facilitate the change of configuration without requiring additional machining or modifications. Its terminal box can rotate every 90 degrees, allowing the connection of the motor cables on any side. Furthermore, these motors are totally interchangeable with the cast iron motors.
Save to list

€326.51/ pieceexcl. VAT

€395.08incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W21
Energy efficiency class
IE3
Power
2.2 kW
Speed
1500 rpm
Mounting
B34BT
Number of poles
4
Full load speed
1435 rpm
Full load torque
1.49 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
100L
Efficiency at 50% load
85 %
Efficiency at 75% load
86.5 %
Efficiency at 100% load
86.7 %
Material
Aluminium
Weight
32.4 kg
PTC thermistor
Yes