

€6,228.54/ pieceexcl. VAT
€7,536.53incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 18.5 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 735 rpm |
Full load torque | 240.344 Nm |
ATEX Zone | Zone 1 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 225S/M |
Efficiency at 50% load | 89.8 % |
Efficiency at 75% load | 90.3 % |
Efficiency at 100% load | 90.3 % |
Material | Cast iron |
PTC thermistor | Yes |