

€3,229.65/ pieceexcl. VAT
€3,907.88incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xtb |
Energy efficiency class | IE3 |
Power | 18.5 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1470 rpm |
Full load torque | 120.172 Nm |
ATEX Zone | Zone 21 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 180M |
Efficiency at 50% load | 92.2 % |
Efficiency at 75% load | 92.8 % |
Efficiency at 100% load | 92.8 % |
Material | Cast iron |
PTC thermistor | Yes |