

€1,213.43/ pieceexcl. VAT
€1,468.25incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 15 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160L |
Efficiency at 50% load | 92.2 % |
Efficiency at 75% load | 92.5 % |
Efficiency at 100% load | 92.3 % |
Shaft diameter | 42 mm |
Flange diameter (outside diameter) | 350 mm |
Material | Cast iron |
Weight | 135 kg |
PTC thermistor | Yes |
€7.14/ pieceexcl. VAT
€8.64incl. VAT
18 In stock - Estimated delivery date 13/11/2026€64.64/ pieceexcl. VAT
€78.21incl. VAT
15 In stock - Estimated delivery date 13/11/2026€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€114.08/ pieceexcl. VAT
€138.04incl. VAT
Estimated delivery date - 31/03/2027