

€7,209.92/ pieceexcl. VAT
€8,724.00incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 132 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 315S/M |
Efficiency at 50% load | 94.5 % |
Efficiency at 75% load | 95.4 % |
Efficiency at 100% load | 95.6 % |
Shaft diameter | 65 mm |
Material | Cast iron |
Weight | 950 kg |
PTC thermistor | Yes |
€851.64/ pieceexcl. VAT
€1,030.48incl. VAT
Estimated delivery date - 31/03/2027€462.90/ pieceexcl. VAT
€560.11incl. VAT
1 In stock - Estimated delivery date 13/11/2026€290.05/ pieceexcl. VAT
€350.96incl. VAT
2 In stock - Estimated delivery date 13/11/2026€26.92/ pieceexcl. VAT
€32.57incl. VAT
12 In stock - Estimated delivery date 13/11/2026