WEG

WEG 3-phase motor, IE3, 11 kW, 3000 rpm, B3T, 230/400 V, 50 Hz, W22

  • ERIKS:13608968
Image 1
Save to list

€955.77/ pieceexcl. VAT

€1,156.48incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
11 kW
Speed
3000 rpm
Mounting
B3T
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132M
Material
Cast iron
PTC thermistor
No