

€939.42/ pieceexcl. VAT
€1,136.70incl. VAT
34 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Energy efficiency class | IE3 |
Power | 11 kW |
Speed | 3000 rpm |
Mounting | B34A |
Number of poles | 2 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 132M |
Efficiency at 50% load | 90.3 % |
Efficiency at 75% load | 91.4 % |
Efficiency at 100% load | 91.4 % |
Material | Aluminium |
PTC thermistor | No |