

€1,324.04/ pieceexcl. VAT
€1,602.09incl. VAT
25 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 11 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 160L |
Efficiency at 50% load | 89 % |
Efficiency at 75% load | 90.1 % |
Efficiency at 100% load | 90.5 % |
Shaft diameter | 42 mm |
Material | Cast iron |
Weight | 142 kg |
PTC thermistor | Yes |
€311.10/ pieceexcl. VAT
€376.43incl. VAT
Estimated delivery date - 31/03/2027€16.48/ pieceexcl. VAT
€19.94incl. VAT
19 In stock - Estimated delivery date 13/11/2026€237.13/ pieceexcl. VAT
€286.93incl. VAT
14 In stock - Estimated delivery date 13/11/2026€96.65/ pieceexcl. VAT
€116.95incl. VAT
7 In stock - Estimated delivery date 13/11/2026