WEG

WEG 3-phase motor, IE3, 1.5 kW, 750 rpm, (=8p), B3T, 400/690 V, 50 Hz, W22Xdb, IEC 112M, cast iron

  • ERIKS:13192502
Image 1
Flameproof motor designed to meet the latest market requirements and certifications for Hazardous Areas. Offers high efficiency and low noise and vibration levels. Meets the IE3 Efficiency level according to IEC 60034-30-1.
Save to list

€1,537.22/ pieceexcl. VAT

€1,860.04incl. VAT

Estimated delivery date - 31/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22Xdb
Energy efficiency class
IE3
Power
1.5 kW
Speed
750 rpm
Mounting
B3T
Number of poles
8
Full load speed
705 rpm
Full load torque
20.317 Nm
ATEX Zone
Zone 1
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
112M
Efficiency at 50% load
79 %
Efficiency at 75% load
79.5 %
Efficiency at 100% load
79.9 %
Material
Cast iron
PTC thermistor
Yes