

€437.45/ pieceexcl. VAT
€529.31incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 705 rpm |
Full load torque | 2.07 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 112M |
Efficiency at 50% load | 79 % |
Efficiency at 75% load | 80.5 % |
Efficiency at 100% load | 80.5 % |
Shaft diameter | 28 mm |
Material | Aluminium |
Weight | 37.4 kg |
PTC thermistor | Yes |