

€227.57/ pieceexcl. VAT
€275.36incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S |
Efficiency at 50% load | 83 % |
Efficiency at 75% load | 85 % |
Efficiency at 100% load | 84.5 % |
Shaft diameter | 24 mm |
Material | Cast iron |
Weight | 22 kg |
PTC thermistor | No |
€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 31/03/2027€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 31/03/2027€32.71/ pieceexcl. VAT
€39.58incl. VAT
6 In stock - Estimated delivery date 13/11/2026€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026