

€271.56/ pieceexcl. VAT
€328.59incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 1500 rpm |
Mounting | B5 |
Number of poles | 4 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 84 % |
Efficiency at 75% load | 86 % |
Efficiency at 100% load | 85.5 % |
Shaft diameter | 24 mm |
Material | Cast iron |
Weight | 25 kg |
PTC thermistor | No |
€10.07/ pieceexcl. VAT
€12.18incl. VAT
28 In stock - Estimated delivery date 26/10/2026€85.70/ pieceexcl. VAT
€103.70incl. VAT
Estimated delivery date - 10/03/2027€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 10/03/2027€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 10/03/2027