

€248.81/ pieceexcl. VAT
€301.06incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 1500 rpm |
Mounting | B3R |
Number of poles | 4 |
Full load speed | 1450 rpm |
Full load torque | 9.88 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 82 % |
Efficiency at 75% load | 84 % |
Efficiency at 100% load | 85.3 % |
Material | Cast iron |
Weight | 23 kg |
PTC thermistor | No |