

€299.09/ pieceexcl. VAT
€361.90incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 81.5 % |
Efficiency at 75% load | 82.5 % |
Efficiency at 100% load | 82.5 % |
Shaft diameter | 28 mm |
Material | Cast iron |
Weight | 32 kg |
PTC thermistor | No |
€66.47/ pieceexcl. VAT
€80.43incl. VAT
12 In stock - Estimated delivery date 13/11/2026€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 31/03/2027€51.00/ pieceexcl. VAT
€61.71incl. VAT
12 In stock - Estimated delivery date 13/11/2026