

€301.84/ pieceexcl. VAT
€365.23incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 950 rpm |
Full load torque | 15.077 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 81.5 % |
Efficiency at 75% load | 82.5 % |
Efficiency at 100% load | 82.5 % |
Material | Aluminium |
Weight | 32 kg |
PTC thermistor | No |