

€1,253.57/ pieceexcl. VAT
€1,516.82incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 1.1 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 705 rpm |
Full load torque | 14.899 Nm |
ATEX Zone | Zone 1 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 73 % |
Efficiency at 75% load | 76 % |
Efficiency at 100% load | 77.7 % |
Material | Cast iron |
PTC thermistor | Yes |