WEG

WEG 3-phase motor, IE3, 1.1 kW, 3000 rpm, (=2p), B35T, 230/400 V, 50 Hz, W22Xec, IEC 80, cast iron

  • ERIKS:12994171
Image 1
Non-sparking Ex nA motors are designed to prevent the occurrence during normal operating and certain specific abnormal conditions of arcs, sparks & excessive overheating of all inner and outer surfaces of the machine which could reach the self ignition temperature of the surrounding potentially explosive atmosphere.
Save to list

€277.59/ pieceexcl. VAT

€335.88incl. VAT

Estimated delivery date - 09/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22XnCD
Energy efficiency class
IE3
Power
1.1 kW
Speed
3000 rpm
Mounting
B35T
Number of poles
2
Full load speed
2830 rpm
Full load torque
3.712 Nm
ATEX Zone
Zone 2 / 22
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
80
Efficiency at 50% load
81 %
Efficiency at 75% load
83.5 %
Efficiency at 100% load
83 %
Material
Cast iron
PTC thermistor
Yes