

€829.20/ pieceexcl. VAT
€1,003.33incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 1.1 kW |
Speed | 3000 rpm |
Mounting | B35T |
Number of poles | 2 |
Full load speed | 2830 rpm |
Full load torque | 3.712 Nm |
ATEX Zone | Zone 1 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 81 % |
Efficiency at 75% load | 83.5 % |
Efficiency at 100% load | 83 % |
Material | Cast iron |
PTC thermistor | Yes |