WEG

WEG 3-phase motor, IE3, 1.1 kW, 1000 rpm, (=6P), B3T, 230/400 V, 50 Hz, W22, cast iron

  • ERIKS:12687349
Image 1
In addition to all the advantages of a W22 Standard or High Efficiency, the W22 Premium motors are essential when it comes to energy saving. With superior efficiency levels, they reduce energy consumption, offer excellent cost effectiveness, and consequently greater productivity and lower costs for the industry. The motors have high efficiency and comply with the efficiency level IE3, according to IEC 60034-30-1, and with the scope of the European Regulation.
Save to list

€249.97/ pieceexcl. VAT

€302.46incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEG
Series
W22
Energy efficiency class
IE3
Power
1.1 kW
Speed
1000 rpm
Mounting
B3T
Number of poles
6
Full load speed
945 rpm
Full load torque
11.1 Nm
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
90L
Efficiency at 50% load
79.3 %
Efficiency at 75% load
81.4 %
Efficiency at 100% load
81 %
Shaft diameter
24 mm
Material
Cast iron
Weight
26 kg
PTC thermistor
No
Spare parts & accessories
Product Image

WEG Fan cover, W22, 90 RAL6002

  • Eriks:12395133
  • Manufacturer:11327920

€11.36/ pieceexcl. VAT

€13.75incl. VAT

Estimated delivery date - 31/03/2027

€58.78/ pieceexcl. VAT

€71.12incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WEG Fan, plastic, W22, 90, 6/8P KU

  • Eriks:12395039
  • Manufacturer:10016821

€5.10/ pieceexcl. VAT

€6.17incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€58.05/ pieceexcl. VAT

€70.24incl. VAT

7 In stock - Estimated delivery date 13/11/2026