

€339.25/ pieceexcl. VAT
€410.49incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.75 kW |
Speed | 750 rpm |
Mounting | B5 |
Number of poles | 8 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 72.5 % |
Efficiency at 75% load | 75.5 % |
Efficiency at 100% load | 75.5 % |
Shaft diameter | 28 mm |
Flange diameter (outside diameter) | 250 mm |
Material | Cast iron |
Weight | 31 kg |
PTC thermistor | No |
€85.70/ pieceexcl. VAT
€103.70incl. VAT
Estimated delivery date - 31/03/2027€7.51/ pieceexcl. VAT
€9.09incl. VAT
8 In stock - Estimated delivery date 13/11/2026€14.65/ pieceexcl. VAT
€17.73incl. VAT
Estimated delivery date - 31/03/2027